Beli mechanical seal di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SANEI Mechanical SealDeskripsi:Keunggulan Mechanical Seal-Terbuat dari stainless 304 yang anti karat-Bahan keramiknya terbuat dari karet dan keramik kualitas tinggi
- JP Mechanical Seal + Small Box for Water PumpDeskripsi:Packing Pompa Air / Spare part Pompa Air.
- Ebara Mechanical Sealatribut:
- Suitable For: 40LPS5.75A, 40LPS5.4A, 40LPD6.4A, 40LPS6.75E
- Part Number: 111
- Latty Double Mechanical SealDeskripsi:Dynamic sealing by double acting cartridge mechanical seal. Capable of operating as a pressurised double mechanical seal or as a tandem seal without barrier pressure. Fully adaptable to any environment. Self-decoupling mounting wedges. Available in DBVP version: works as a double pressurised mechanical seal or as a tandem seal without barrier pressure. CARTseal B24810 DBVP incorporates a pumping screw (VP) to allow the circulation of the barrier fluid, avoiding the costly and time-consuming installation of a motor pump.atribut:
- Fluids: All corrosive, abrasive and slightly clogging fluids
- Material: Centrifugal pumps, Volumetric pumps, Vertical and horizontal agitators, Mixers
- Pressure (bar): 0 to 25
- Approvals: FDA, CE 1935/2004, ATEX, ACS (On Request)
- Speed (m/s): 20.0
- Temperature (°C): -20 to 200
- Latty Dynamic Single Mechanical SealDeskripsi:Specially designed for applications where flush circulation is useless or prohibited, CARTseal B 24610 PP offers all the internal proven benefits of CARTseal B 24610 on a thinner gland plate configuration. Mechanical seal, 100% approved.atribut:
- Fluids: All corrosive, abrasive and slightly clogging fluids
- Material: Centrifugal pumps, Volumetric pumps, Vertical and horizontal agitators, Mixers
- Pressure (bar): 0 to 25
- Speed (m/s): 20.0
- Temperature (°C): -20 to 220
- JABSCO Seal Mechanical Carbon Nitrile for PumpDeskripsi:These items replace worn or nonfunctioning parts in hydraulic pumps and should be matched to a pump with a compatible manufacturer part number.atribut:
- UNSPSC: 31181604
- Ebara Mechanical Seal Fh-200atribut:
- Suitable For: FS FSD FQD FSDN LPD FDP NVD SNQD SQJ
- Nikkiso Eiko Monoflex Pump Part Mechanical Sealatribut:
- Suitable Model: FG25-S7RC
- DAYTON Seal & Gasket for Turbine PumpDeskripsi:Seal kits keep the turbine pump's motor and bearing assemblies dry.atribut:
- UNSPSC: 31160000
- Latty Sil Mekanikal B 23112 BU6V4-E1 (ID))Deskripsi:LATTYseal B 23112SINGLE BALANCED MECHANICAL SEALStandard balanced single cartridge seal with protected spring and pentagonal drive. The protected-spring design makes this seal suitable for a wide range of applications: pumps conveying slurries for the sugar industry, paper industry, extracting industry, for heavy industries. All simple assemblies possible (cartridge, tandem, quench, etc.). Standard balanced mechanical seal with protected spring and pentagonal drive. Imperial version available.atribut:
- Pressure (bar): 0 to 25
- Temperature (°C): -20 to 160
- Speed (m/s): 20
- Approvals: On request: FDA
- Friction Faces: LATTYseal B 23112: Friction faces Carbon impregnated resin (B1) Silicon carbide (U6). For the most difficult cases use friction faces made of nickel-tungsten carbide (U2). Supplied with FKM seals.
- Fluids: All corrosive, abrasive and slightly clogging fluids.
- Material: Centigugal Pumps
- Latty Sil Mekanikal B 17110 B AU6V (ID))Deskripsi:LATTYseal B 17110 BSINGLE BALANCED MECHANICAL SEALUsing state-of-the-art welded bellows technology, LATTY®seal B 17110 provides no hang-up or shaft fretting due to the absence of semi-dynamic O-rings. The centrifugal force and bellows profile make LATTY®seal B 17110 a self-cleaning seal. Suitable for high rotation speeds. Self-cleaning mechanical seal. High rotation speeds are achievable. Imperial version available.atribut:
- Pressure (bar): 0 to 20
- Temperature (°C): -20 to 220
- Speed (m/s): 25
- Friction Faces: Metal-impregnated carbon (A), pure silicon carbide (U6)
- Material: Centrigugal pumps, volumetric pumps
- Approvals: On request: FDA, CE 1935/2004
- Latty Sil Mekanikal U 1000 R G2BV4-E1 (ID))Deskripsi:LATTYseal U 1000DYNAMIC SEALING THROUGH COMPLETE, UNBALANCED SINGLE MECHANICAL SEALStreamlined to an extreme, LATTYseal U 1000 is the reference mechanical seal for a wide variety of equipment. Ruggedness and simplicity are both factors of longevity and installation ease. Its conical spring concept makes it dependent on direction of rotation. Its conical spring concept makes it dependent on direction of rotation.atribut:
- Pressure (bar): 0 to 10
- Temperature (°C): -20 to 180
- Speed (m/s): 10.0
- Fluids: All slightly corrosive, non-abrasive and non- clogging fluids.
- Friction Faces: Friction faces stainless steel 1.4571 (G2) , resin-impregnated hard carbon (B)
- Material: Centrigugal pumps
- Approvals: FDA
- Unitta Power grip GT belt 3GTDeskripsi:Achieves high precision, high load and low noise with the new circular tooth profile. A toothed belt with a new arc tooth profile that uses involute meshing. The pulley tooth shape and belt tooth shape created by the involute movement are approximated to the utmost limit to realize excellent transmission capacity and extremely small backlash.atribut:
- Belt Shape: 3GT
- Belt Width (mm): 9
- Pitch (mm): 3
- Material (Tooth Cloth): Nylon Canvas
- Material (Core Wire): Fiberglass Cord
- Belt Thickness (mm): 2.4
- Dimension PLD (mm): 0.381
- Belt Nominal Width: 9
- Body Material: Chloroprene Rubber
- Latty Sil Mekanikal U 1112 R BU6V4-E1 (ID))Deskripsi:LATTYseal U 1112SINGLE UNBALANCED MECHANICAL SEALConceptually similar to LATTYseal U 1000 but fitted with a carbon face, LATTYseal U 1112 fulfills a wide spectrum of applications. Its conical spring concept makes it dependent on direction of rotation. Its conical spring concept makes it dependent on direction of rotation.atribut:
- Pressure (bar): 0 to 10
- Temperature (°C): -20 to 180
- Speed (m/s): 10
- Fluids: All slightly corrosive, non-abrasive and non- clogging fluids.
- Friction Faces: Supplied with FKM O-ring and a kit of ethylene-propylene (E) O-rings Resin-impregnated hard carbon (B), pure silicon carbide (U6)
- Material: All Pumps
- Approvals: FDA , CE 1935/2004 (on request)
- Hayward Mechanical Sealatribut:
- Compatible for: Super Pump 1HP, 1.5HP, and 2HP
Daftar Harga mechanical seal Terbaru October 2026
| SANEI Mechanical Seal | Rp3.900 |
| JP Mechanical Seal + Small Box for Water Pump | Rp4.900 |
| Ebara Mechanical Seal | Rp2.299.900 |
| Latty Double Mechanical Seal | Rp62.999.900 |
| Ebara Sparepart Mechanical Seal Pump | Rp1.399.900 |
| Waterplus Mechanical Seal | Rp7.900 |
| Latty Dynamic Single Mechanical Seal | Rp28.999.900 |
| Nikkiso Eiko Monoflex Pump Parts Mechanical Seal Set | Rp2.199.900 |
| JABSCO Seal Mechanical Carbon Nitrile for Pump | Rp3.099.900 |
| Ebara Mechanical Seal Fh-200 | Rp2.799.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





























































































































































/dfP102086483-2.jpg)



)/qqP105311962-1.jpg)
)/pzP105311935-1.jpg)
)/04P105312004-1.jpg)

)/0dP105312013-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)